Motion
122197.00
Washdown Duty Brake Motor (Painted) - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #07185742
MFR #122197.00
Your Price$4,274.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Duty Brake Motor (Painted) - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #07185742
MFR #122197.00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,274.20/each(List $5,342.75)

Overview

Mfr description
122197.00,2HP,145TC,1800RPM,3PH,208-230/
  • USDA-approved white epoxy finish ensures resistance and protection against caustic cleaning solutions.
  • Sealed bearings shut out contaminants that lead to bearing failure.
  • Stainless steel output shaft seals protect against external contaminants.
  • Cast, white epoxy conduit boxes house electrical wiring.
  • Operational at 208-230/460 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Category
    Brake Motor (Painted)
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Assembly Box Mounting
    F1 Only
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Starting Method
    Across The Line
  • Full Load Efficiency
    0.87 %
  • Motor Orientation
    Horizontal
  • Description
    Brake Motor, 2 & 1.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 145TC Frame, TEFC
  • Motor Poles
    4-pole
  • Volts @ Frequency
    208-230/460 @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    19.00 in
  • Warranty
    3 Year Warranty
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F4
  • IP Rating
    55
  • Harmonization Code
    8501.52.4000
  • Weight
    67 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    122197.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720102848
  • UPC_NO
    691720102848
  • Technical Specifications
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Thermostat
  • Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought