Motion
2137678
Power Grab High Strength Adhesive - 300 mL, Cartridge, Cure Time 15 min
Mi Item #07186009
MFR #2137678
Price$13.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Grab High Strength Adhesive - 300 mL, Cartridge, Cure Time 15 min
Mi Item #07186009
MFR #2137678

Mfr description
2137678 POWER GRAB 300ML CTDG
  • Loctite Power Grab Express Heavy Duty Construction Adhesive is a premium quality, high strength, gap-filling adhesive for both indoor and outdoor projects.
  • This construction adhesive has 0 second instant grab and dries faster than Power Grab Clear.
  • Loctite Power Grab Heavy Duty is both weather resistant and paintable.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.53/each

Specifications

Dimensions

  • Package Size
    300 mL
  • Shear Strength
    167 psi

Details

  • Acrylic Type
    Acrylic
  • Color
    White
  • Cure Time
    15 min
  • Package Type
    Cartridge
  • Type
    Water Based Adhesive
  • UPC_NO
    079340011267
  • Viscosity
    2000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)