Motion
.5018ES1BW56-S

WEG ELECTRIC CORP
.5018ES1BW56-S

General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, W56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1730 rpm Base, Foot Mount, Continuous Duty
Mi Item #07186033
MFR #.5018ES1BW56-S
Price$444.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.5018ES1BW56-S

General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, W56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1730 rpm Base, Foot Mount, Continuous Duty
Mi Item #07186033
MFR #.5018ES1BW56-S

Mfr description
.5018ES1BW56-S 1/2HP 56 1PH TEFC
  • High Starting Torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$444.36/each

Specifications

Dimensions

  • Frame Size
    W56
  • Overall Length C Dimension
    11.89 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.52 in
  • Weight
    24.02 lbs

Details

  • Applications
    Compressors, Fans, Machine Tools, Pumps
  • Base RPM
    1730 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.00 / 4.42–4.00 A
  • Full Load Efficiency
    64.00 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Warranty
    18 months
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)