Motion
STAGBPU-11
Work & General Purpose Glove - XXL or Size 11 Size, Polyurethane Coated, TenActiv Material
Mi Item #07186085
MFR #STAGBPU-11
Price$5.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Polyurethane Coated, TenActiv Material
Mi Item #07186085
MFR #STAGBPU-11

Mfr description
STAGBPU-11 GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.84/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    11

Details

  • Coating Material
    Polyurethane
  • Country of Origin
    China & Malaysia
  • Material
    TenActiv
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)