Motion
STAGBPU-7
Work & General Purpose Glove - S or Size 7 Size, Polyurethane Coated, TenActiv Material
Mi Item #07186087
MFR #STAGBPU-7
Price$7.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Polyurethane Coated, TenActiv Material
Mi Item #07186087
MFR #STAGBPU-7

Mfr description
STAGBPU-7 GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.14/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Size
    7

Details

  • Coating Material
    Polyurethane
  • Country of Origin
    China & Malaysia
  • Material
    TenActiv
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)