Motion
CF40

NTN
CF40

End Cap for Thermoplastic 40 mm Compatible Bore Self-Aligning Bearing Units - Closed End
MI ITEM #07186140
MFR #CF40
Price$39.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CF40

End Cap for Thermoplastic 40 mm Compatible Bore Self-Aligning Bearing Units - Closed End
MI ITEM #07186140
MFR #CF40

Mfr description
CF40 PLASTIC CLOSED COVER END CAP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.10/each

Specifications

Dimensions

  • Outside Diameter  
    84 mm
  • Overall Width
    37 mm

Details

  • CAD Drawing
  • Country of Origin
    IL
  • End Cap Type
    Closed End Cap
  • Harmonization Code
    8483.90.3000
  • Manufacturer Upc Number
    3413520477417
  • Material
    Polymer
  • Operating Temperature Range
    -40 ºF TO 250 ºF
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)