Motion
CV40

NTN
CV40

Bearing End Cap - Open End Cap Type, 1.5000 in Compatible Bore, PBT Thermoplastic Material
Mi Item #07186141
MFR #CV40
Price$33.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CV40

Bearing End Cap - Open End Cap Type, 1.5000 in Compatible Bore, PBT Thermoplastic Material
Mi Item #07186141
MFR #CV40

Mfr description
CV40 PLASTIC OPEN COVER END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Compatible Bore Diameter  
    1.5000 in
  • Overall Width
    1.4600 in, 37 mm
  • Shaft Diameter
    1.5000 in
  • Weight
    0.12 lbs
  • Width
    1.4600 in, 37 mm

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Upc Number
    3413520477486
  • Material
    PBT Thermoplastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    Sentinel
  • UPC_NO
    3413520477486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)