Motion
SC0U20516

NTN
SC0U20516

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07186142
MFR #SC0U20516
Price$27.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0U20516

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07186142
MFR #SC0U20516

Mfr description
SC0U20516 STAINLESS OPEN COVER END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.93/each

Specifications

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Not Applicable
  • Cage Type
    Not Applicable
  • Description
    SC0U20516 STAINLESS OPEN COVER END CAP
  • Manufacturer Upc Number
    3413520720490
  • Operating Temperature Range
    0
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520720490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)