Motion
SC0U21031

NTN
SC0U21031

Radial/Deep Groove Ball Bearing - Tapered 1:12 Bore, 170 mm ID, 260 mm OD, 67 mm Width, Open, Without Snap Ring
Mi Item #07186144
MFR #SC0U21031
Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0U21031

Radial/Deep Groove Ball Bearing - Tapered 1:12 Bore, 170 mm ID, 260 mm OD, 67 mm Width, Open, Without Snap Ring
Mi Item #07186144
MFR #SC0U21031

Mfr description
SC0U21031 STAINLESS OPEN COVER END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.81/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    67 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Description
    SC0U21031 STAINLESS OPEN COVER END CAP
  • Internal Clearance
    C4
  • Long Description
    The SC0U21031 is a 170 mm bore radial deep groove ball bearing with a 260 mm outside diameter and 67 mm width, tapered 1:12 for robust performance.
  • Manufacturer Catalog Number
    SC0U21031
  • Manufacturer Upc Number
    3413520800154
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520800154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)