Motion
SC0U20720

NTN
SC0U20720

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #07186150
MFR #SC0U20720
Your Price$28.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0U20720

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #07186150
MFR #SC0U20720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.04/each(List $32.25)

Overview

Mfr description
SC0U20720 STAINLESS OPEN COVER END CAP

Specifications

  • Bore Type
    Straight
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Operating Temperature Range
    0
  • Cage Type
    Not Applicable
  • Cage Material
    Not Applicable
  • Manufacturer Upc Number
    3413520800864
  • UPC_NO
    3413520800864
  • Description
    SC0U20720 STAINLESS OPEN COVER END CAP
  • Harmonization Code
    8483.90.3000
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text