Overview
Mfr description
SC0U20824 STAINLESS OPEN COVER END CAP
Specifications
- Bore TypeStraight
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Operating Temperature Range0
- Cage TypeNot Applicable
- Cage MaterialNot Applicable
- Manufacturer Upc Number3413520800901
- UPC_NO3413520800901
- DescriptionSC0U20824 STAINLESS OPEN COVER END CAP
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data