Motion
SC0U20926

NTN
SC0U20926

Radial/Deep Groove Ball Bearing - Tapered 1:12 Bore, 170 mm ID, 260 mm OD, 67 mm Width, Open, Without Snap Ring
MI ITEM #07186153
MFR #SC0U20926
Your Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0U20926

Radial/Deep Groove Ball Bearing - Tapered 1:12 Bore, 170 mm ID, 260 mm OD, 67 mm Width, Open, Without Snap Ring
MI ITEM #07186153
MFR #SC0U20926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.83/each(List $43.51)

Overview

Mfr description
SC0U20926 STAINLESS OPEN COVER END CAP

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Cage Type
    Machined - Solid
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Steel
  • Manufacturer Catalog Number
    SC0U20926
  • Manufacturer Upc Number
    3413520800925
  • UPC_NO
    3413520800925
  • Description
    SC0U20926 STAINLESS OPEN COVER END CAP
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SC0U20926 is a 170 mm bore radial deep groove ball bearing with a 260 mm outside diameter and 67 mm width, tapered 1:12 for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text