1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
SCC204
Cover - 54 mm OD
MI ITEM #
07186155
MFR #
SCC204
List Price
$15.40
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
NTN SCC204
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
SCC204
Cover - 54 mm OD
MI ITEM #
07186155
MFR #
SCC204
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SCC204 STAINLESS CLOSED COVER END CAP
Specifications
Outside Diameter
54 mm
Overall Height
14.30 mm
UPC_NO
3413529546817
Weight
0.031 kg
Height
14.30 mm
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data