Motion
SCC205

NTN
SCC205

Cover - 60 mm OD
MI ITEM #07186156
MFR #SCC205
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SCC205

Cover - 60 mm OD
MI ITEM #07186156
MFR #SCC205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.86/each

Specifications

Dimensions

  • Height
    15.40 mm
  • Outside Diameter  
    60 mm
  • Overall Height
    15.40 mm
  • Weight
    0.037 kg

Details

  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    3413529546824

Overview

Mfr description
SCC205 STAINLESS CLOSED COVER END CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought