Motion
SCC206

NTN
SCC206

Bearing End Cap - Closed End Cap Type, 70 mm OD, Stainless Steel Material
MI ITEM #07186157
MFR #SCC206
Price$19.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SCC206

Bearing End Cap - Closed End Cap Type, 70 mm OD, Stainless Steel Material
MI ITEM #07186157
MFR #SCC206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.81/each

Specifications

Dimensions

  • Height
    16.90 mm
  • Outside Diameter  
    70 mm
  • Overall Height
    16.90 mm
  • Weight
    0.005 kg

Details

  • End Cap Type
    Closed End Cap
  • Manufacturer Upc Number
    3413529546831
  • Material
    Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    3413529546831

Overview

Mfr description
SCC206 STAINLESS CLOSED COVER END CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought