Motion
SCC207

NTN
SCC207

Cover - 80 mm OD
MI ITEM #07186158
MFR #SCC207
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SCC207

Cover - 80 mm OD
MI ITEM #07186158
MFR #SCC207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.95/each

Specifications

Dimensions

  • Height
    18.70 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    18.70 mm
  • Weight
    0.062 kg

Details

  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    3413529546848

Overview

Mfr description
SCC207 STAINLESS CLOSED COVER END CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought