Motion
SCC208

NTN
SCC208

Cover - 88 mm OD
Mi Item #07186159
MFR #SCC208
Price$22.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SCC208

Cover - 88 mm OD
Mi Item #07186159
MFR #SCC208

Mfr description
SCC208 STAINLESS CLOSED COVER END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.69/each

Specifications

Dimensions

  • Height
    22.90 mm
  • Outside Diameter  
    88 mm
  • Overall Height
    22.90 mm
  • Weight
    0.078 kg

Details

  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    3413529546855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)