1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
SCC212
Cover - 120 mm OD
MI ITEM #
07186163
MFR #
SCC212
Your Price
$38.10
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
NTN SCC212
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
SCC212
Cover - 120 mm OD
MI ITEM #
07186163
MFR #
SCC212
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$38.10
/each
(List
$43.81
)
Qty
Add to Cart
Overview
Mfr description
SCC212 STAINLESS CLOSED COVER END CAP
Specifications
Outside Diameter
120 mm
Overall Height
30.40 mm
UPC_NO
3413529546893
Weight
0.177 kg
Height
30.40 mm
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data