Motion
186  60/1 L WR 56C .938

HUB CITY INC
186 60/1 L WR 56C .938

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.9375 in Output Size, Left Hand or Right Hand Output, 56C Frame
Mi Item #07186209
MFR #186 60/1 L WR 56C .938
Price$2,752.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
186 60/1 L WR 56C .938

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.9375 in Output Size, Left Hand or Right Hand Output, 56C Frame
Mi Item #07186209
MFR #186 60/1 L WR 56C .938

Mfr description
0230-01672 186 60/1 L WR 56C .938
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,752.25/each

Specifications

Dimensions

  • Bore Diameter
    0.9380 in, 23.82 mm
  • Case Size
    186
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    186
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    490 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    0.9375 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    18.00 lbs

Details

  • CAD Drawing
    RATIO=60/1|STYLE=L|FS=56C|OD=1
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.37 hp
  • Horsepower Rating Normal Duty
    0.37 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-01672
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798924021
  • Max Input Horsepower
    0.370 hp @ 1750 rpm
  • Mounting Type
    L
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    180PCX
  • Style
    L
  • Torque Rating (in-lb)
    2498 in-lbs;282.236 Nm
  • UPC_NO
    662798924021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)