Motion
GR-H824-7.5-H1-23

GROVE GEAR
GR-H824-7.5-H1-23

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output
MI ITEM #07186262
MFR #GR-H824-7.5-H1-23
Your Price$2,282.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-H824-7.5-H1-23

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output
MI ITEM #07186262
MFR #GR-H824-7.5-H1-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,282.56/each(List $2,739.07)

Overview

Mfr description
GR-H824-7.5-H1-23 STYLE H REDUCER

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    7.5:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text