Motion
HD76100 OLP
Heavy Duty Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 100 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Bench Mount, Truck Mount
MI ITEM #07186353
MFR #HD76100 OLP
Price$1,008.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 100 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Bench Mount, Truck Mount
MI ITEM #07186353
MFR #HD76100 OLP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,008.47/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    100 ft
  • Nominal Hose Outer Diameter
    0.600 in
  • Overall Height
    20.250 in
  • Overall Length
    19.750 in
  • Overall Width
    8.250 in
  • Weight
    75 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 100 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567017820
  • Maximum Temperature
    150 °F
  • Mount Type
    Bench Mount, Truck Mount
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    100 ft
  • UPC_NO
    699567017820

Overview

Mfr description
HD76100 OLP 3/8" ID 100' 300 PSI
  • Reelcraft’s new Series HD70000 hose reels are designed to accommodate up to 100 ft of 3/8 in ID hose or 75 ft of 1/2 ID hose
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
  • Two sealed ball bearings produce a smother spool rotation and easier operation
  • Compact design
  • Reels are 25% smaller than our heavy duty Series 80000 reels
  • Guide rollers
  • The one piece design and stainless steel pins offer greater strength and easier serviceability
  • Ease of operation
  • The high quality, die cast aluminum hub and two sealed ball bearings produce a smoother spool rotation and easier operation
  • Quality finish and corrosion resistant
  • Individually powder coated components offer the maximum protection from premature corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought