Motion
HD79025 OLP
Heavy Duty Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 25 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #07186356
MFR #HD79025 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 25 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #07186356
MFR #HD79025 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HD79025 OLP 3/4" ID 25' 250 PSI
  • Reelcraft’s new Series HD70000 hose reels are designed to accommodate up to 100 ft of 3/8 in ID hose or 75 ft of 1/2 ID hose
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
  • Two sealed ball bearings produce a smother spool rotation and easier operation
  • Compact design
  • Reels are 25% smaller than our heavy duty Series 80000 reels
  • Guide rollers
  • The one piece design and stainless steel pins offer greater strength and easier serviceability
  • Ease of operation
  • The high quality, die cast aluminum hub and two sealed ball bearings produce a smoother spool rotation and easier operation
  • Quality finish and corrosion resistant
  • Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/4 in
  • Nominal Hose Outer Diameter
    1.075 in
  • Hose Length
    25 ft
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Rated Pressure
    250 psi
  • Hose Outlet
    3/4 NPT - Male
  • Description Keyword
    3/4 in x 25 ft Hose
  • Hose Type
    PVC
  • Application
    Air, Water
  • Maximum Temperature
    150 °F
  • Overall Length
    19.750 in
  • Overall Width
    7.000 in
  • Overall Height
    20.250 in
  • Manufacturer Upc Number
    699567017851
  • Harmonization Code
    8479.89.9899
  • Weight
    49 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text