Motion
L 70100 123 7A

REELCRAFT IND. INC.
L 70100 123 7A

Power Cord Reel - Double Outlet Cord End w/ GFCI, 100 ft, 20 A, 12 AWG, SEOOW
MI ITEM #07186359
MFR #L 70100 123 7A
Your Price$2,217.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L 70100 123 7A

Power Cord Reel - Double Outlet Cord End w/ GFCI, 100 ft, 20 A, 12 AWG, SEOOW
MI ITEM #07186359
MFR #L 70100 123 7A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,217.25/each(List $2,660.71)

Overview

Mfr description
L 70100 123 7A DPLX BOX GFCI 100' 20A
  • Compact design - Reels are 25% smaller than our heavy duty Series 80000 reels.
  • Guide rollers - The one piece design and stainless steel pins offer greater strength and easier serviceability.
  • All-steel electrical enclosure - Offers a stronger, more durable protective cover of electrical components.
  • UL listed - All models UL listed from 10 - 20 Amps

Specifications

  • Cord Ending
    Double Outlet
  • Cord Length
    100 ft
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Voltage
    125 V
  • Description Keyword
    Double Outlet Cord End w/ GFCI
  • Current
    20 A
  • Cord Type
    SEOOW
  • GFCI
    Yes
  • Manufacturer Upc Number
    699567018186
  • UPC_NO
    699567018186
  • Harmonization Code
    8479.89.9899
  • Weight
    76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text