Motion
TUN4F
Union - Brass Material
MI ITEM #07186382
MFR #TUN4F
Your Price$46.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union - Brass Material
MI ITEM #07186382
MFR #TUN4F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.02/each(List $63.51)

Overview

Mfr description
TUN4F 1/2" BRASS UNION

Specifications

  • Material
    Brass
  • Connection Type
    NPT
  • Thread Size
    1/2 in
  • Weight
    0.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text