Motion
RSB-420
Safety Glasse - Brown Lens, Coffee Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
Mi Item #07186406
MFR #RSB-420
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Brown Lens, Coffee Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
Mi Item #07186406
MFR #RSB-420

Mfr description
RSB-420 RAD SEQUEL RADIANS 2.0 EYEWEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Coffee;Diopter: 2.0;UV Protection: 99.9%;Compliance: ANSI;ISEA Z87.1-2020;Impact Rating: Z87+
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Cushioned rubber tipped temples, Lightweight design, Soft rubber nosepiece
  • Description
    Coffee lens magnifier safety eyewear with 2.0 diopter
  • Diopter Lens
    2.0 D
  • Frame Color
    Coffee
  • Frame Color Family
    Brown
  • Frame Style
    Wraparound
  • Frame Temple Color
    Coffee
  • Frame Temple Material
    Rubber
  • Frame Type
    Frameless
  • Lens Color
    Brown
  • Lens Color Family
    Brown
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Coffee
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    RSB-420
  • Noisepiece Type
    Soft rubber
  • Product Line
    Rad-Sequel RSx
  • Series
    Rad-Sequel RSx
  • Specialty Features
    Impact Resistant, Magnification diopter, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Coffee
  • Temple Style
    Cushioned rubber tipped
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)