Motion
6007-2RZ

SKF
6007-2RZ

Radial & Deep Groove Ball Bearing - Straight Bore, Single Seal & Single Shield, Without Snap Ring
Mi Item #07186479
MFR #6007-2RZ
Price$106.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6007-2RZ

Radial & Deep Groove Ball Bearing - Straight Bore, Single Seal & Single Shield, Without Snap Ring
Mi Item #07186479
MFR #6007-2RZ

Mfr description
6007-2RZ NON-CONTACT SEAL, BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.85/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)