Motion
6210-2RZ

SKF
6210-2RZ

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #07186482
MFR #6210-2RZ
Price$160.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6210-2RZ

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #07186482
MFR #6210-2RZ

Mfr description
6210-2RZ NON-CONTACT SEAL, BEARING
  • Deep groove ball bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.74/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 3
  • Weight
    1.01 lbs, 0.458 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal & Single Shield
  • Description
    6210-2RZ NON-CONTACT SEAL, BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6210-2RZ is a radial deep groove ball bearing with a 50 mm bore, straight bore, single seal and single shield, 90 mm outside diameter, and 20 mm width, designed for durability.
  • Manufacturer Catalog Number
    6210-2RZ
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8340 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576806391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)