Motion
CXSM20-80A
CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #07186505
MFR #CXSM20-80A
Price$195.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #07186505
MFR #CXSM20-80A

Mfr description
CXSM20-80A CYL, GUIDE, DUAL ROD, AIR
  • Bore sizes: 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.07/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Non-Rotating
  • Body Type
    Guided
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    A
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Air Cushion, Rc Thread, Slide Bearing
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)