Overview
Mfr description
200-3000-1-5-3-7-ST8 TRANSDUCER
- 0 to 3,000 psig
- 0.5% Accuracy (BFSL)
- 0 to 10 Vdc Output
- SAE J1926-3:7/16-20 Adjustable Pressure Transducer with DIN EN 175301-803 Form C Electrical Connection and 0.8 mm Stainless Steel Threaded Orifice
Specifications
- Output Signal Type0 Vdc to 10 Vdc, 3-Wire
- Electrical ConnectionDIN EN 175301-803 Form C
- ApplicationHeating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
- Connection Material316 Stainless Steel
- Connection TypeSociety of Automotive Engineers (SAE) J1926-3:7/16-20 Adjustable
- Housing Material316 Stainless Steel
- Life100,000,000 Load Cycles
- Max Operating Temperature212
- Min Operating Temperature-40
- Pressure Range0 to 3,000
- Series200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data