Motion
6062XXL

MCR SAFETY
6062XXL

Size XXL or Size 11
MI ITEM #07186530
MFR #6062XXL
Price$28.53/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6062XXL

Size XXL or Size 11
MI ITEM #07186530
MFR #6062XXL

Mfr description
6062XXL NITRI-STEALTH BLACK NITRILE XXL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.53/bx

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Thickness
    6 mil

Details

  • Coating Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)