Motion
6062L
Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated
Mi Item #07186531
MFR #6062L
Price$28.70/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated
Mi Item #07186531
MFR #6062L

Mfr description
6062L NITRI-STEALTH BLACK NITRILE L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.70/bx

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12.0000 in

Details

  • Coating Material
    Nitrile
  • Cuff Style
    Rolled
  • Product Types
    Glove
  • Series
    Nitri Shield Stealth Extra
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)