Motion
6016BXXL

MCR SAFETY
6016BXXL

Size XXL or Size 11
MI ITEM #07186540
MFR #6016BXXL
Price$32.03/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6016BXXL

Size XXL or Size 11
MI ITEM #07186540
MFR #6016BXXL

Mfr description
6016BXXL BLACK 6 MIL TEXTURE NITRILE PF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.03/bx

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Thickness
    6 mil

Details

  • Coating Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)