Motion
6016BS
Size S or Size 7
Mi Item #07186542
MFR #6016BS
Price$26.02/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size S or Size 7
Mi Item #07186542
MFR #6016BS

Mfr description
6016BS BLACK 6 MIL TEXTURE NITRILE PF DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.02/bx

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Thickness
    6 mil

Details

  • Coating Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)