Motion
6016BM
Disposable Glove - Medium Size, Nitrile, Powder-Free, 6 mil Thick, Black Color
Mi Item #07186543
MFR #6016BM
Price$37.67/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - Medium Size, Nitrile, Powder-Free, 6 mil Thick, Black Color
Mi Item #07186543
MFR #6016BM

Mfr description
6016BM BLACK 6 MIL TEXTURE NITRILE PF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.67/bx

Specifications

Dimensions

  • Glove Size
    Medium
  • Thickness
    6 mil

Details

  • Color
    Black
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Types
    Powder Free Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)