Motion
6016OXXL

MCR SAFETY
6016OXXL

Size XXL or Size 11
Mi Item #07186545
MFR #6016OXXL
Price$25.11/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6016OXXL

Size XXL or Size 11
Mi Item #07186545
MFR #6016OXXL

Mfr description
6016OXXL ORANGE 6 MIL TEXTURE NITRILE PF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.11/bx

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Thickness
    6 mil

Details

  • Coating Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)