Motion
6060XXL

MCR SAFETY
6060XXL

Chemical Resistant Glove - Size XXL or Size 11, 9.0000 in, 228.60 mm Length, Black
Mi Item #07186547
MFR #6060XXL
Price$15.73/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6060XXL

Chemical Resistant Glove - Size XXL or Size 11, 9.0000 in, 228.60 mm Length, Black
Mi Item #07186547
MFR #6060XXL

Mfr description
6060XXL NITRI-STEALTH BLACK NITRILE XXL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.73/bx

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    9.0000 in, 228.60 mm
  • Thickness
    3.7 mil, 0.09 mm
  • Weight
    4.62 g, 0.163 oz

Details

  • Additional Details
    Powder-Free, Ambidextrous, Textured Grip, Rolled Cuff, FDA Compliant
  • Application
    Industrial, Food Service
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black
  • Cuff Style
    Rolled
  • Duty Type
    Disposable
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Liner Color
    Black
  • Lining Material
    Unlined
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    Nitri Shield Stealth
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    CFIA compliant
  • Sterile Gloves
    No
  • Surface Finish
    Textured
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)