Motion
VP6015S

MCR SAFETY
VP6015S

Disposable Glove - S Size, Nitrile, Fully Textured Surface, Powder-Free, 0.10 mm, 4 mil Thick, Blue Color
Mi Item #07186549
MFR #VP6015S
Price$6.00/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP6015S

Disposable Glove - S Size, Nitrile, Fully Textured Surface, Powder-Free, 0.10 mm, 4 mil Thick, Blue Color
Mi Item #07186549
MFR #VP6015S

Mfr description
VP6015S 4 MIL PFREE NBR V PK. S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.00/bx

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    9.5000 in, 241.30 mm
  • Palm Thickness - Imperial
    4 mil
  • Thickness
    4 mil, 0.10 mm

Details

  • Application
    Food Service, Industrial
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Rolled
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    VP6015S
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Nitrishield
  • Product Types
    Glove
  • Standards Met
    21 CFR 177
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)