Motion
6010GM
Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated, Rolled Cuff, Nitrile Material
Mi Item #07186572
MFR #6010GM
Price$27.09/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated, Rolled Cuff, Nitrile Material
Mi Item #07186572
MFR #6010GM

Mfr description
6010GM GREEN 4 MIL MEDICAL NBR M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.09/bx

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9.5000 in, 24.13 cm
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Powder-Free, Touchscreen Compatible, Wing Thumb, Medical Grade, Latex-Free
  • Anti Slip Grip
    Yes
  • Application
    Medical, Food Handling
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Rolled
  • Cuff Type
    Rolled
  • Description
    4 mil NitriShield Gloves - Powder Free Disposable Nitrile - Premium Medical Grade - Textured Grip - 9.5 in Length - Green - Class 1 Medical Device
  • Description Keyword
    Disposable
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Welder
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Includes
    100 Per Dispenser
  • Industry Use
    Medical, Food Service
  • Insulated
    No
  • Laundering Capability
    Disposable
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    6010 GM
  • Material
    Nitrile
  • Material Type
    Synthetic
  • Palm Features
    Textured
  • Product Line
    Nitri Shield
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    NitriShield
  • Standards Met
    FDA Compliant, Class 1 medical device
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)