Overview
Mfr description
1311XL SELECT DOUBLE PALM RUB SAFETY CUF
Specifications
- Glove SizeXL or Size 10
- Thumb StyleWing
- Ansi Isea Abrasion Resistance Level6
- TypeGlove
- Cuff StyleSafety
- Leather TypeCow
- Product TypesGlove
- Thumb TypeWing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data