Motion
1411M
Work & General Purpose Glove - M or Size 8 Size, 2.5 in Safety Cuff Cuff, Leather Material
MI ITEM #07186590
MFR #1411M
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, 2.5 in Safety Cuff Cuff, Leather Material
MI ITEM #07186590
MFR #1411M

Mfr description
1411M PREMIUM DBL PALM PE SAFETY CUFF M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Double Leather Palm, Index Finger Reinforcement, Color Coded Hems, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Application
    Material Handling, General Maintenance, General Labor
  • Back Material
    Fabric
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Blue / Yellow
  • Cuff Style
    Safety
  • Cuff Type
    2.5 in Safety Cuff
  • Description
    Split Leather Work Gloves
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Lint Free
    No
  • Manufacturer Catalog Number
    1411 M
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Double Coated
  • Protection Type
    Abrasion, Puncture, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    1411 A
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)