Motion
1411S
Work & General Purpose Glove - S or Size 7 Size, 2.5 inch plasticized safety cuff Cuff, Leather Material
MI ITEM #07186591
MFR #1411S
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, 2.5 inch plasticized safety cuff Cuff, Leather Material
MI ITEM #07186591
MFR #1411S

Mfr description
1411S PREMIUM DBL PALM PE SAFETY CUFF S
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    Select B+ Grade Split Shoulder Leather, Double Leather Palm and Index Finger, Color coded hems for sizing identification, Formerly known as Memphis Glove
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Back Material
    Fabric
  • Cuff Style
    Safety
  • Cuff Type
    2.5 inch plasticized safety cuff
  • Description
    Split Leather Work Gloves
  • Material
    Leather
  • Material Type
    Leather Palm
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)