Motion
1411XL
Work & General Purpose Glove - XL or Size 10 Size, 2.5 in Safety Cuff Cuff, Leather Material
Mi Item #07186592
MFR #1411XL
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, 2.5 in Safety Cuff Cuff, Leather Material
Mi Item #07186592
MFR #1411XL

Mfr description
1411XL PREMIUM DBL PALM PE SAFETY CUFF X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Material Weight
    5.750 lb
  • Men'S Size
    XL

Details

  • Additional Details
    Wing Thumb, Double Leather Palm, Index Finger Reinforcement
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Back Material
    Fabric
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Blue / Yellow
  • Cuff Style
    Safety
  • Cuff Type
    2.5 in Safety Cuff
  • Description
    1411 A - Double Leather Palm Work Gloves - Select B+ Grade Split Shoulder Leather - Finger 2.5 Inch Plasticized Safety Cuff
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Hand Type
    Pair
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    1411 XL
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Double Coated
  • Protection Type
    Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Series
    1411 A
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105, 2024
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)