Motion
1417XXL

MCR SAFETY
1417XXL

Work & General Purpose Glove - XXL or Size 11 Size, 2.5 in Safety Cuff Cuff, Leather Material
MI ITEM #07186597
MFR #1417XXL
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
1417XXL

Work & General Purpose Glove - XXL or Size 11 Size, 2.5 in Safety Cuff Cuff, Leather Material
MI ITEM #07186597
MFR #1417XXL

Mfr description
1417XXL SELECT FULL BACK, SAFETY CUFF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.92/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Select B+ Grade Split Shoulder Leather, 2.5 Inch Plasticized Safety Cuff, Full Leather Back, Color coded hems for sizing, Formerly known as Memphis Glove
  • Back Material
    Leather
  • Cuff Style
    Safety
  • Cuff Type
    2.5 in Safety Cuff
  • Description
    Leather Palm Safety Cuff
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    1417 2XL
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Leather
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    1417 A
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)