Motion
16017XL

MCR SAFETY
16017XL

Work & General Purpose Glove - XL or Size 10 Size, 2-1/2 in Safety Cuff Cuff, Leather Material
Mi Item #07186600
MFR #16017XL
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
16017XL

Work & General Purpose Glove - XL or Size 10 Size, 2-1/2 in Safety Cuff Cuff, Leather Material
Mi Item #07186600
MFR #16017XL

Mfr description
16017XL SIDE FULL LEATHER BACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Full Leather Back, Premium A Grade Split Side Leather, Sewn with Kevlar, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Safety
  • Cuff Type
    2-1/2 in Safety Cuff
  • Description
    Leather Palm Safety Cuff
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    16017 XL
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Leather
  • Product Line
    Sidekick
  • Protection Type
    Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Series
    SideKick
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105, 2024
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)