Overview
Mfr description
32013L TABLE GRADE COW GRAIN DRVR GLOVE
Specifications
- Glove SizeL or Size 9
- Thumb StyleStraight
- Ansi Isea Abrasion Resistance Level3
- TypeGlove
- Cuff StyleSlip-On - Open
- Leather TypeCow
- Product TypesGlove
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data