Motion
32013S
Work & General Purpose Glove - S or Size 7 Size
Mi Item #07186619
MFR #32013S
Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size
Mi Item #07186619
MFR #32013S

Mfr description
32013S TABLE GRADE COW GRAIN DRVR GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.65/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Cuff Style
    Slip-On - Open
  • Leather Type
    Cow
  • Product Types
    Glove
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)