Motion
32013XL

MCR SAFETY
32013XL

Work & General Purpose Glove - XL or Size 10 Size
MI ITEM #07186620
MFR #32013XL
Your Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
32013XL

Work & General Purpose Glove - XL or Size 10 Size
MI ITEM #07186620
MFR #32013XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.33/each(List $7.65)

Overview

Mfr description
32013XL TABLE GRADE COW GRAIN DRVR GLOVE

Specifications

  • Glove Size
    XL or Size 10
  • Thumb Style
    Straight
  • Ansi Isea Abrasion Resistance Level
    3
  • Type
    Glove
  • Cuff Style
    Slip-On - Open
  • Leather Type
    Cow
  • Product Types
    Glove
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought