Motion
32057XL

MCR SAFETY
32057XL

Work & General Purpose Glove - XL or Size 10 Size
Mi Item #07186638
MFR #32057XL
Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
32057XL

Work & General Purpose Glove - XL or Size 10 Size
Mi Item #07186638
MFR #32057XL

Mfr description
32057XL IND GRD GRAIN/SPLIT BK KEY THB K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.26/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Cuff Style
    Slip-On - Open
  • Leather Type
    Cow
  • Product Types
    Glove
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)