Motion
3205XXL

MCR SAFETY
3205XXL

Work & General Purpose Glove - XXL or Size 11 Size
MI ITEM #07186641
MFR #3205XXL
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3205XXL

Work & General Purpose Glove - XXL or Size 11 Size
MI ITEM #07186641
MFR #3205XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.32/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Cuff Style
    Slip-On - Open
  • Leather Type
    Cow
  • Product Types
    Glove
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove

Overview

Mfr description
3205XXL IND GRD GRAIN DRVR/SPLIT BACK KE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought