Motion
3213XXL

MCR SAFETY
3213XXL

Work & General Purpose Glove - XXL or Size 11 Size
MI ITEM #07186649
MFR #3213XXL
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3213XXL

Work & General Purpose Glove - XXL or Size 11 Size
MI ITEM #07186649
MFR #3213XXL

Mfr description
3213XXL IND GRD GRAIN DRIVERS GLOVE KEYS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Cuff Style
    Slip-On - Open
  • Leather Type
    Cow
  • Product Types
    Glove
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)